Beli Lead Free Solder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HOZAN Lead Free SolderDeskripsi:-Sn (tin)and -Ag (silver)based solders are lead-free solders with reduced corrosion and burns when anti-corrosive bits are used. -Soldering of precision electric equipment.-Flux:JIS A classatribut:
- Melting point: 217 to 220°C
- SUPERIOR Lead Free SolderDeskripsi:-Sn (tin)and -Ag (silver)based solders are lead-free solders with reduced corrosion and burns when anti-corrosive bits are used. -Soldering of precision electric equipment.-Flux:JIS A classatribut:
- Alloy Composition: (tin:96.5%, silver:3%, copper:0.5%)
- Melting point: 227°C
- Wire Diameter: 2mm
- ENGINEER Lead Free SolderDeskripsi:-Sn (tin)and -Ag (silver)based solders are lead-free solders with reduced corrosion and burns when anti-corrosive bits are used. -Soldering of precision electric equipment.-Flux:JIS A classatribut:
- Alloy Composition: (tin:96.5%, silver:3%, copper:0.5%)
- Melting point: 217°C
- ISHIKAWA Lead Free Resin Flux cored SolderDeskripsi:-Quick initial wetting, enabling soldering in short period of time.-Reduces scattering of solders and fluxes. -Wiring/connection of precision electric/electronic equipment.-Flux:JIS A classatribut:
- Melting point: 217 to 220°C
- HOZAN (HOZAN TOOL INDUSTRIAL) Lead-free Solder Sn-Ag SystemDeskripsi:Sn-Ag solder is a lead-free solder with less corrosion and seizure when using corrosion-resistant E-bits. In addition, it has a lower melting point than Sn-Cu and is suitable for reflow work.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Specific Gravity: 7.4
- Ingredient: Sn-3Ag-0.5Cu
- Solid/Liquid Phase Temperature (°C): 217/220
- SUNHAYATO Special Cream Solder (Lead-Free Type)Deskripsi:Cream solder (lead-free type) dedicated to the surface mount component installation kit (SMX-52). "Better wettability" and "harder to generate solder balls" than conventional products.atribut:
- Material: Sn 96.5%, Ag 3%, Cu 0.5%
- Grain Size (µm): 20-38
- Solid/Liquid Phase Temperature (°C): 217/219
- SENJU METAL Lead Free Resin Flux cored SolderDeskripsi:-Quick initial wetting, enabling soldering in short period of time.-Reduces scattering of solders and fluxes. -Wiring/connection of precision electric/electronic equipment.-Flux:JIS A class
- ALMIT (Lead Free)Resin Flux Cored SolderDeskripsi:-Flux scattering is reduced by about 80% to 90% compared to that of our conventional products.-Environmentally friendly scatter prevention type lead-free solder. -Wiring and connection of precision electric/electronic equipment.-Fluxes:SR-37, MIL-RA class, JIS A classatribut:
- Melting point: 217 to 220°C
- Flux Content: 3.5%
- Alloy Composition: (tin:96.5%, silver:3.0%, copper:0.5%)
- AMERICAN BEAUTY SolderDeskripsi:Leaded solders have a lower melting point with better wettability than lead-free solders and do not require fluxes or cleaning agents, which improves conductivity between metals. These solders are used for tin repairs, sheet metal, auto radiators, metal gutters, and non-electrical applications. These leaded solders are not for use in plumbing or other applications involving potable water and should be used only in areas with proper ventilation systems.atribut:
- UNSPSC: 23171509
- Standards: RoHS Compliant
- SUPERIOR Completely Halogen-Free Lead-Free Flux-Cored SolderDeskripsi:ROL0 type flux cored solder with no intentional addition of halogen compounds.Sn/Cu/Ni solder is environmentally friendly and does not contain lead, which is harmful to the human body.atribut:
- Specification: Flux: 044, JIS AA class
- Compatibility: Lead-free Solder x 1
- Material: Alloy composition (tin: balance, copper: 0.7%, nickel: 0.05%, germanium: 0.01% or less)
- Melting Point (°C): 227
- TRUSCO Number: 145-5066
- Wire Diameter (mm): 1
- NIHON SUPERIOR Lead-Free Flux Cored Solderatribut:
- Copper Erosion Test (minute): About 2
- HAKKO Tip T12 Lead Free Solderatribut:
- Type: Long life type
- Series: 1BC type (Z)
- Classification: BC/C type
- Usable Soldering Iron: FM-2027, FM-2028
- Suitable Soldering Iron: FM-203, FM-204, FM-205, FM-206, FX-950, FX-951, FX-952, FM-202
- TRUSCO Number: 469-2462
- goot Temperature Controlled Lead-Free Soldering Station (Stasiun Solder)Deskripsi:-Heater integrated type
- ALMIT Resin Flux Cored Solder (Lead Free)Deskripsi:-Flux is highly heat resistant. Linear soldering and narrow pitch work are possible. -For repairing multi-pin products such as QFP and connectors as well as circuit boards.-Flux:MIL-RMA classatribut:
- Melting point: 217 to 220°C
- Alloy Composition: (tin:96.5%, silver:3%, copper:0.5%)
- TAKACHI ELECTRONICS ENCLOSURE Lead-Free Universal Substrate Tnf Seriesatribut:
- Material: Glass epoxy (FR-4)
- Color: Through hole Lead-free solder resist
- Type: Both sides
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Wall Thickness (mm): 1.6
- Cell Spacing (mm): 2.54
- EZREN Soldering Iron (Solder)Deskripsi:Pengantar :Stasiun desain kompak ini sangat ideal untuk penggunaan profesional. Penyolderan dapat dilakukan dan disesuaikan dari kenop kontrol dari 200 °C - 450 °C. Ujung berlapis besi yang dapat dipertukarkan tersedia untuk membuat stasiun solder sangat baik untuk penggunaan elektronik dan listrik. Pengoperasian:Bersihkan bagian yang akan disambungBersihkan ujung besi solder dan "timah" semua permukaan ujung dengan lapisan solderPanaskan bagian (bukan solder) untuk disambungOleskan solder fluks-inti ke bagian yang dipanaskan, jangan sampai menyolder ujung solder saya, dan panaskan sampai solder meleleh dan mengalir dengan bebas. Peringatan:Ketika besi solder dicolokkan untuk pertama kalinya, keluar asap dari ujung ujungnya. Asap berhenti dalam asap sementara dan asap tidak pernah keluar lagi.Gunakan dudukan solder dan alat bantu lainnya untuk menghindari jari tergores.Jangan menarik solder dan alat bantu lainnya untuk menghindari jari terbakar.Setelah menyelesaikan wajah ujung hidup yang lebih lamaJangan mengarsipkan wajah ujung umur panjang dan Jangan terlalu banyak menggunakan solder yang tidak perlu.
- SUNHAYATO Special Solder (Lead-Free Product) For Surface Mount Product Removal Kit Smd-51Deskripsi:Replenishment supplies for SMD-51atribut:
- Type: Lead-free type
- Length (cm): 16
- EZREN Timah Gulung Solder Kawat Las Rosin CoreDeskripsi:Tin Lead Solder Wire Alloy:Sn63N.W 40grFlux 2.0%
Daftar Harga Lead Free Solder Terbaru October 2026
| HOZAN Lead Free Solder | Rp389.900 |
| SUPERIOR Lead Free Solder | Rp2.099.900 |
| ENGINEER Lead Free Solder | Rp189.900 |
| ISHIKAWA Lead Free Resin Flux cored Solder | Rp1.399.900 |
| HOZAN Lead Free Solder | Rp479.900 |
| HOZAN (HOZAN TOOL INDUSTRIAL) Lead-free Solder Sn-Ag System | Rp209.900 |
| SUNHAYATO Special Cream Solder (Lead-Free Type) | Rp409.900 |
| SENJU METAL Lead Free Resin Flux cored Solder | Rp3.099.900 |
| ALMIT (Lead Free)Resin Flux Cored Solder | Rp4.699.900 |
| AMERICAN BEAUTY Solder | Rp839.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































%20Lead-free%20Solder%20Sn-Ag%20System/41P110707145-1.jpg)
/qbP110664947-1.jpg)

Resin%20Flux%20Cored%20Solder/P102953970-1.jpg)





/P102642117-1.jpg)
/P102965160-1.jpg)

/0oP108489024-1.jpg)
%20For%20Surface%20Mount%20Product%20Removal%20Kit%20Smd-51/07P110665007-1.jpg)


/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)